56.OA70.1122C
Dold Relays, 5670 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

56.OA70.1122C

Dold Relays, 5670 Series
In stock
Item Number
56.OA70.1122C
MFG Item Number
56.OA70.1122C
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Relays, 5670 Series
Item #
56.OA70.1122C
OA5670,110VDC,2NO/2NC Contacts

5670 Series Information

  • Double and Reinforced Insulation Between Contact Sets
  • With Forcibly Guided Contacts
  • High Mechanical Service Life

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 56.OA70.1122C
Item Number 56.OA70.1122C
Manufacturer Dold
Product Series 5670
Family Series Dold Relays, 5670 Series
Nominal Coil Voltage 110 VDC
Published Coil Voltage 77-154 VDC
Contacts 4PDT
Mounting PCB, Thru-Hole
Termination PCB Pin
Enclosure Plastic
Number of Electrical Connections 10
Status Indicator No
Push-to-Test No
Diode No
Contact Material Silver Tin Oxide, Gold Plated
Max Current 6 A
Bifurcated Contact No
Mechanical Latch No
RoHS No
Comments IP40
Approvals cUR, TUV, UR
Net Weight 0.0463 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved