56.OA70.2022S
Dold Relays, 5670 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

56.OA70.2022S

Dold Relays, 5670 Series
In stock
Item Number
56.OA70.2022S
MFG Item Number
56.OA70.2022S
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Relays, 5670 Series
Item #
56.OA70.2022S
OA5670,20VDC,2NO/2NC Contacts

5670 Series Information

  • Double and Reinforced Insulation Between Contact Sets
  • With Forcibly Guided Contacts
  • High Mechanical Service Life

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 56.OA70.2022S
Item Number 56.OA70.2022S
Manufacturer Dold
Product Series 5670
Family Series Dold Relays, 5670 Series
Nominal Coil Voltage 24 VDC
Published Coil Voltage 14-28 VDC
Contacts 4PDT
Mounting PCB, Thru-Hole
Termination PCB Pin
Enclosure Plastic
Number of Electrical Connections 10
Status Indicator No
Push-to-Test No
Diode No
Contact Material Silver Nickel, Gold Plated
Max Current 6 A
Bifurcated Contact No
Mechanical Latch No
RoHS No
Comments IP40
Approvals cUR, TUV, UR
Net Weight 0.0463 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved