33-100-H
Dongan Electric Manufacturing Transformers, 33 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

33-100-H

Dongan Electric Manufacturing Transformers, 33 Series
In stock
Item Number
33-100-H
MFG Item Number
33-100-H
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Transformers, 33 Series
Item #
33-100-H
Transformer, Gen Purpose, Single

33 Series Information

  • Available with manually resettable circuit breakers
  • Dual mounting capability
Series 33 Control Transformers are designed with a NEMA Type 1, indoor type enclosure and are fitted with 8" leads exiting through a 1/2 inch chase nipple. Dual mounting provisions are provided for bothfoot mount or direct knockout mount in point of use applications. Typical applications include voltage reduction for solenoids, magnetic switches, control valves, as well as many other HVAC applications.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 33-100-H
Item Number 33-100-H
Manufacturer Dongan Electric Manufacturing
Product Series 33
Family Series Dongan Electric Manufacturing Transformers, 33 Series
Phase 1
VA Rating 100 VA
Primary Voltage 240 V
Secondary Voltage 120 V
Enclosed No
Mounting Foot, Knockout
NEMA Rating NEMA 1
Termination Wire Leads
Terminal Covers No
Approvals UL
Net Weight 4 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved