35-M005
Dongan Electric Manufacturing Transformers
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

35-M005

Dongan Electric Manufacturing Transformers
In stock
Item Number
35-M005
MFG Item Number
35-M005
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Transformers, Series
Item #
35-M005
Transformer, Gen Purpose, Single

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 35-M005
Item Number 35-M005
Manufacturer Dongan Electric Manufacturing
Family Series Dongan Electric Manufacturing Transformers
Phase 1
VA Rating 50 VA
Primary Voltage 120 V, 240 V
Secondary Voltage 12 V, 24 V
Enclosed No
Mounting Wall
NEMA Rating NEMA 1
Net Weight 4 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved