63-0106SH
Dongan Electric Manufacturing Transformers
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

63-0106SH

Dongan Electric Manufacturing Transformers
In stock
Item Number
63-0106SH
MFG Item Number
63-0106SH
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Transformers, Series
Item #
63-0106SH
Transformer, Motor Drive Isolation,

Series Information

Specifications

Specifications
Manufacturer Part Number 63-0106SH
Item Number 63-0106SH
Manufacturer Dongan Electric Manufacturing
Family Series Dongan Electric Manufacturing Transformers
Output (kVA) 6 kVA
Primary Volts AC 230 VAC
Secondary Volts AC 133 VAC, 230 VAC
Phase 3
Motor HP 3 hp
Mounting Wall
Approvals UL
Net Weight 136 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved