63-0403SH
Dongan Electric Manufacturing Transformers
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

63-0403SH

Dongan Electric Manufacturing Transformers
In stock
Item Number
63-0403SH
MFG Item Number
63-0403SH
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Transformers, Series
Item #
63-0403SH
Transformer, Motor Drive Isolation,

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 63-0403SH
Item Number 63-0403SH
Manufacturer Dongan Electric Manufacturing
Family Series Dongan Electric Manufacturing Transformers
Output (kVA) 3 kVA
Primary Volts AC 230 VAC
Secondary Volts AC 266 VAC, 460 VAC
Phase 3
Motor HP 2 hp
Mounting Wall
Approvals UL
Net Weight 70 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved