80-1035
Dongan Electric Manufacturing Transformers, 80 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

80-1035

Dongan Electric Manufacturing Transformers, 80 Series
In stock
Item Number
80-1035
MFG Item Number
80-1035
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Transformers, 80 Series
Item #
80-1035
Transformer, Gen Purpose, Single

80 Series Information

  • NEMA Type 3R, Wall Mount Enclosure Suitable for Indoor or Outdoor use
  • Multiple Knockouts Provide Convenient Conduit Entry and Exit Locations through the Front Access Wiring Compartment
  • Ground Studs Provided for Bonding Compatibility with Both Metallic and Nonmetallic Conduit

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 80-1035
Item Number 80-1035
Manufacturer Dongan Electric Manufacturing
Product Series 80
Family Series Dongan Electric Manufacturing Transformers, 80 Series
Phase 1
Type Control
VA Rating 1,000 VA
Primary Voltage 240 V, 480 V
Secondary Voltage 120 V, 240 V
Enclosed Yes
Mounting Wall
NEMA Rating NEMA 3R
Approvals UL
Comments Ventilated
Net Weight 29 lbs
Gross Weight 30.25 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved