85-1030SH
Dongan Electric Manufacturing Transformers, 85 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

85-1030SH

Dongan Electric Manufacturing Transformers, 85 Series
In stock
Item Number
85-1030SH
MFG Item Number
85-1030SH
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Transformers, 85 Series
Item #
85-1030SH
Transformer, Gen Purpose, Single

85 Series Information

  • Electrostatic Shield Between Primary and Secondary Windings
  • Epoxy‑Silica Encapsulated Core and Coil
  • Multiple Knockouts Provide Convenient Conduit Entry

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 85-1030SH
Item Number 85-1030SH
Manufacturer Dongan Electric Manufacturing
Product Series 85
Family Series Dongan Electric Manufacturing Transformers, 85 Series
Phase 1
Type Control
VA Rating 750 VA
Primary Voltage 240 V, 480 V
Secondary Voltage 120 V, 240 V
Enclosed Yes
Mounting Wall
NEMA Rating NEMA 3R
Approvals UL
Net Weight 21.745 lbs
Gross Weight 22.84 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved