A05-SC7
Dongan Electric Manufacturing Transformers
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

A05-SC7

Dongan Electric Manufacturing Transformers
In stock
Item Number
A05-SC7
MFG Item Number
A05-SC7
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Transformers, Series
Item #
A05-SC7
Transformer, Ignition, 120 Pri,

Series Information

Specifications

Specifications
Manufacturer Part Number A05-SC7
Item Number A05-SC7
Manufacturer Dongan Electric Manufacturing
Family Series Dongan Electric Manufacturing Transformers
Output (VA) 115 VA
Primary Volts 120 V
Secondary Volts 5,000 V
Approvals cULus
Comments Weather Resistant
Net Weight 8.26 lbs
Gross Weight 8.6 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved