A10-LF3X
Dongan Electric Manufacturing Transformers
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

A10-LF3X

Dongan Electric Manufacturing Transformers
In stock
Item Number
A10-LF3X
MFG Item Number
A10-LF3X
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Transformers, Series
Item #
A10-LF3X
Transformer, Ignition, 120 Pri,

Series Information

Specifications

Specifications
Manufacturer Part Number A10-LF3X
Item Number A10-LF3X
Manufacturer Dongan Electric Manufacturing
Family Series Dongan Electric Manufacturing Transformers
Output (VA) 250 VA
Primary Volts 120 V
Secondary Volts 10,000 V
Approvals cULus
Comments Universal
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved