A10LA2X
Dongan Electric Manufacturing Transformers
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

A10LA2X

Dongan Electric Manufacturing Transformers
In stock
Item Number
A10LA2X
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Transformers, Series
Item #
A10LA2X
Transformer, Ignition

Series Information

Specifications

Specifications
Ships Factory Direct No
Item Number A10LA2X
Manufacturer Dongan Electric Manufacturing
Family Series Dongan Electric Manufacturing Transformers
Output (VA) 250 VA
Primary Volts 120 V
Secondary Volts 10,000 V
Approvals cULus
Comments Epoxy Filled
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved