C10-LF3
Dongan Electric Manufacturing Transformers
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

C10-LF3

Dongan Electric Manufacturing Transformers
In stock
Item Number
C10-LF3
MFG Item Number
C10-LF3
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Transformers, Series
Item #
C10-LF3
Transformer, Ignition, 240 Pri,

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number C10-LF3
Item Number C10-LF3
Manufacturer Dongan Electric Manufacturing
Family Series Dongan Electric Manufacturing Transformers
Output (VA) 250 VA
Primary Volts 240 V
Secondary Volts 2 x 5,000 V
Approvals cULus
Comments Universal
Net Weight 13.035 lbs
Gross Weight 14.21 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved