41-1017
Dorcy Flashlights, LED Lantern Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

41-1017

Dorcy Flashlights, LED Lantern Series
In stock
Item Number
41-1017
MFG Item Number
41-1017
41-1017 is available to buy in increments of 6
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Flashlights, LED Lantern Series
Item #
41-1017
4AA LED Mini Accent Lantern in

LED Lantern Series Information


Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 41-1017
Item Number 41-1017
Manufacturer Dorcy
Product Series LED Lantern
Family Series Dorcy Flashlights, LED Lantern Series
Style Lantern
Light Settings 1
Max Light Output 40 Lumens
Min Run Time 70 Hrs
Power Source (4) AA
Light Output (High) 40 Lumens
Run Time (High) 70 Hrs
Beam Distance (High) 15 '
Housing Material ABS Resin
Attachment Hanging Ring
Lamp Type LED
Net Weight 0.0431 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved