41-1071
Dorcy Flashlights, Motion Sensor Light Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

41-1071

Dorcy Flashlights, Motion Sensor Light Series
In stock
Item Number
41-1071
MFG Item Number
41-1071
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Flashlights, Motion Sensor Light Series
Item #
41-1071
3D LED Security Light, Large Area

Motion Sensor Light Series Information

  • Motion Sensing up to 180 degrees
  • Automatic Shut‑Off
  • Indoor/Outdoor
  • Wireless
Dorcy LED indoor motion sensor lights provide a convenient way to light halls, stairs and anywhere else safety lights are periodically needed. These battery operated motion lights will operate for 1 to 2 years under normal use and employ the latest LED technology in motion sensor lighting. Motion sensor outdoor lighting is also becoming more and more prevalent in households across America due to its convenience and efficiency. Equip your household with Dorcy's high‑quality LED motion lights today.


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 41-1071
Item Number 41-1071
Manufacturer Dorcy
Product Series Motion Sensor Light
Family Series Dorcy Flashlights, Motion Sensor Light Series
Style Lantern
Light Settings 1
Max Light Output 120 Lumens
Power Source (3) D
Light Output (High) 120 Lumens
Beam Distance (High) 400 '
Other Options Motion Sensing, Swivel Head
Lamp Type LED
Comments Flood Light
Net Weight 0.0624 lbs
Gross Weight 0.75 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved