41-1081
Dorcy Flashlights
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

41-1081

Dorcy Flashlights
In stock
Item Number
41-1081
MFG Item Number
41-1081
This item cannot be canceled or returned
41-1081 is available to buy in increments of 2
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Flashlights, Series
Item #
41-1081
Rechargeable Home Emergency

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 41-1081
Item Number 41-1081
Manufacturer Dorcy
Family Series Dorcy Flashlights
Style Handheld
Light Settings 3
Max Light Output 700 Lumens
Power Source Rechargeable
Light Output (Low) 270 Lumens
Light Output (High) 700 Lumens
Runtime (Low) 8 Hrs
Run Time (High) 3 Hrs
Beam Distance (High) 1,886 '
Body Color Green
Switch Style Push Button
Other Options Battery Power Indicator, Power Bank
Lamp Type LED
Comments Spotlight, Area Light, Emergency Flasher and Power Bank in 1
Net Weight 1.7 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved