41-2460
Dorcy Flashlights, LED Flashlight Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

41-2460

Dorcy Flashlights, LED Flashlight Series
In stock
Item Number
41-2460
MFG Item Number
41-2460
41-2460 is available to buy in increments of 4
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Flashlights, LED Flashlight Series
Item #
41-2460
2D 55 Lumens Value LED with Hang

LED Flashlight Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 41-2460
Item Number 41-2460
Manufacturer Dorcy
Product Series LED Flashlight
Family Series Dorcy Flashlights, LED Flashlight Series
Style Handheld
Light Settings 1
Max Light Output 25 Lumens
Min Run Time 60 Hrs
Power Source (2) D
Light Output (High) 25 Lumens
Run Time (High) 60 Hrs
Beam Distance (High) 262 '
Switch Style Push Button
Housing Material Plastic
Attachment Hanging Ring
Lamp Type LED
Net Weight 0.71 lbs
Gross Weight 0.71 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved