41-2461
Dorcy Flashlights, LED Flashlight Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

41-2461

Dorcy Flashlights, LED Flashlight Series
In stock
Item Number
41-2461
MFG Item Number
41-2461
This item cannot be canceled or returned
41-2461 is available to buy in increments of 4
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Flashlights, LED Flashlight Series
Item #
41-2461
2AA 50 Lumens Value LED with Hang

LED Flashlight Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 41-2461
Item Number 41-2461
Manufacturer Dorcy
Product Series LED Flashlight
Family Series Dorcy Flashlights, LED Flashlight Series
Style Handheld
Light Settings 1
Max Light Output 25 Lumens
Min Run Time 10 Hrs
Power Source (2) AA
Light Output (High) 25 Lumens
Run Time (High) 10 Hrs
Beam Distance (High) 164 '
Switch Style Push Button
Housing Material Plastic
Attachment Hanging Ring
Lamp Type LED
Net Weight 0.24 lbs
Gross Weight 0.24 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved