41-2516
Dorcy Flashlights, LED Flashlight Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

41-2516

Dorcy Flashlights, LED Flashlight Series
In stock
Item Number
41-2516
MFG Item Number
41-2516
Availability

Obsolete Item No Longer Available

Product Details

Overview

Flashlights, LED Flashlight Series
Item #
41-2516
3AAA LED Floating Hand Light in

LED Flashlight Series Information


Specifications

Specifications
Manufacturer Part Number 41-2516
Item Number 41-2516
Manufacturer Dorcy
Product Series LED Flashlight
Family Series Dorcy Flashlights, LED Flashlight Series
Style Handheld
Light Settings 1
Max Light Output 29 Lumens
Min Run Time 19 Hrs
Power Source (3) AAA
Light Output (High) 29 Lumens
Run Time (High) 19 Hrs
Beam Distance (High) 95 '
Switch Style Push Button
Housing Material Plastic/Rubber
Attachment Carabineer Clip
Lamp Type LED
Net Weight 0.3 lbs
Gross Weight 0.3 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved