41-3108
Dorcy Flashlights, LED Lantern Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

41-3108

Dorcy Flashlights, LED Lantern Series
In stock
Item Number
41-3108
MFG Item Number
41-3108
41-3108 is available to buy in increments of 2
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Flashlights, LED Lantern Series
Item #
41-3108
400 Lumen Twin Globe Floating

LED Lantern Series Information


Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 41-3108
Item Number 41-3108
Manufacturer Dorcy
Product Series LED Lantern
Family Series Dorcy Flashlights, LED Lantern Series
Style Lantern
Light Settings 3
Max Light Output 160 Lumens
Min Run Time 100 Hrs
Power Source (4) D
Light Output (High) 160 Lumens
Beam Distance (High) 20 '
Switch Style Turn Button
Housing Material Plastic
Attachment Hanging Ring
Water Resistance IPX7
Other Options Floating
Lamp Type LED
Comments Full, Half, Amber Night Light Settings
Net Weight 0.0624 lbs
Gross Weight 0.0624 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved