41-4755
Dorcy Flashlights, LED Flashlight Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

41-4755

Dorcy Flashlights, LED Flashlight Series
In stock
Item Number
41-4755
MFG Item Number
41-4755
This item cannot be canceled or returned
Availability

Obsolete Item No Longer Available

Product Details

Overview

Flashlights, LED Flashlight Series
Item #
41-4755
190 Lumen - 4AA High Flux Neon

LED Flashlight Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 41-4755
Item Number 41-4755
Manufacturer Dorcy
Product Series LED Flashlight
Family Series Dorcy Flashlights, LED Flashlight Series
Style Handheld
Light Settings 1
Max Light Output 190 Lumens
Min Run Time 5 Hrs
Power Source (4) AA
Light Output (High) 190 Lumens
Run Time (High) 5 Hrs
Beam Distance (High) 902 '
Body Color Neon Green
Switch Style Push Button
Housing Material Plastic
Attachment Lanyard
Lamp Type LED
Net Weight 0.0624 lbs
Gross Weight 0.05 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved