41-6240
Dorcy Flashlights, LED Flashlight Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

41-6240

Dorcy Flashlights, LED Flashlight Series
In stock
Item Number
41-6240
MFG Item Number
41-6240
This item cannot be canceled or returned
Availability

Obsolete Item No Longer Available

Product Details

Overview

Flashlights, LED Flashlight Series
Item #
41-6240
Flashlight, 3AA, 9 LED,

LED Flashlight Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 41-6240
Item Number 41-6240
Manufacturer Dorcy
Product Series LED Flashlight
Family Series Dorcy Flashlights, LED Flashlight Series
Style Handheld
Light Settings 1
Max Light Output 27 Lumens
Min Run Time 15 Hrs
Power Source (3) AAA
Light Output (High) 27 Lumens
Run Time (High) 15 Hrs
Beam Distance (High) 50 '
Switch Style Push Button
Housing Material Plastic
Attachment Lanyard
Lamp Type LED
Comments Assorted Color, Blue/Green/Red/Yellow
Net Weight 0.16 lbs
Gross Weight 0.16 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved