E5-024-C0408
Durant-Eaton Counters, 1/32 DIN LCD Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

E5-024-C0408

Durant-Eaton Counters, 1/32 DIN LCD Series
In stock
Item Number
E5-024-C0408
MFG Item Number
E5-024-C0408
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Counters, 1/32 DIN LCD Series
Item #
E5-024-C0408
TOTALIZER, 8 DIGIT LCD, BATTERY HIGH

1/32 DIN LCD Series Information

  • Lithium Battery
  • 1/32 DIN Size
  • 8 Digit LCD Display
  • Bidirectional Counting Mode
  • Front Panel/Electrical Reset
  • UL Recognized; CE

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number E5-024-C0408
Item Number E5-024-C0408
Manufacturer Durant-Eaton
Product Series 1/32 DIN LCD
Family Series Durant-Eaton Counters, 1/32 DIN LCD Series
Nominal Supply Voltage Lithium Battery
Supply Voltage Lithium Battery
Display LCD - 1 Line
Number of Digits 8
Backlight No
Communications None
Count Mode Unidirectional
Count Speed 30 Hz
Input Type Voltage Pulse
Reset Electric, Front Panel
Reset Lockout Yes
Memory Battery Maintained
Mounting Panel Mount
Termination Screw Terminals
IP Rating IP65
Operating Temp Range (C) -10-55 °C
Approvals CE, UL
Net Weight 0.1 lbs
Gross Weight 0.17 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved