1006E-B2-J
Dwyer Instruments Pressure Switches, 1000E Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

1006E-B2-J

Dwyer Instruments Pressure Switches, 1000E Series
In stock
Item Number
1006E-B2-J
MFG Item Number
1006E-B2-J
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Pressure Switches, 1000E Series
Item #
1006E-B2-J
Explosion Proof Diaphragm Operated

1000E Series Information

The Series 1000E Explosion‑Proof Diaphragm Operated Pressure Switch has the same rugged construction as used in Series 1000W plus explosion‑proof design are combined in this new unit. UL listed for Class I, Groups A, B, C & D; Class II, Groups E, F & G. Bellville spring movement permits mounting of control in any position and helps prevent contact chatter. High over‑pressure protection and vibration resistance are also featured.
  • SPDT Switch
  • Weatherproof Housing
  • 1/4" NPT Female Process Connection


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 1006E-B2-J
Item Number 1006E-B2-J
Manufacturer Dwyer Instruments
Product Series 1000E
Family Series Dwyer Instruments Pressure Switches, 1000E Series
Housing Material Stainless Steel
Current Rating 15 A @ 125 VAC, 15 A @ 480 VAC, 15 A @ 250 VAC
Process Connection 1/4 NPT Female
Electrical Connection 18 " Leads
Pressure Range psig(Bar) 50-350 Bar
Gauge Proof Pressure 500 psig
Approvals UL
Net Weight 3 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved