1008W-A1-D
Dwyer Instruments Pressure Switches, 1000W Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

1008W-A1-D

Dwyer Instruments Pressure Switches, 1000W Series
In stock
Item Number
1008W-A1-D
MFG Item Number
1008W-A1-D
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Pressure Switches, 1000W Series
Item #
1008W-A1-D
Weather Proof Diaphragm Operated

1000W Series Information

With extremely rugged construction the Series 1000W Weatherproof Diaphragm Operated Pressure Switch provides excellent reliability in chemical, petroleum and industrial plants. Bellville spring movement permits mounting of control in any position and helps prevent contact chatter. New design also provides high over‑pressure protection. Weatherproof housing is standard.
  • SPDT Switch
  • Screw Electrical Connection
  • 1/4" Female NPT Process Connection


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 1008W-A1-D
Item Number 1008W-A1-D
Manufacturer Dwyer Instruments
Product Series 1000W
Family Series Dwyer Instruments Pressure Switches, 1000W Series
Housing Material Aluminum
Current Rating 15 A @ 125 VAC, 15 A @ 250 VAC
Process Connection 1/4 NPT Female
Electrical Connection Screw Terminals
Pressure Range psig(Bar) 100-900 Bar
Gauge Proof Pressure 500 psig
Approvals UL
Net Weight 3 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved