104-6
Dwyer Instruments Sensors, 100 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

104-6

Dwyer Instruments Sensors, 100 Series
In stock
Item Number
104-6
MFG Item Number
104-6
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Sensors, 100 Series
Item #
104-6
Portable Vertical Manometer Range

100 Series Information

Specifications

Specifications
Manufacturer Part Number 104-6
Item Number 104-6
Manufacturer Dwyer Instruments
Product Series 100
Family Series Dwyer Instruments Sensors, 100 Series
Accuracy 2 %
Pressure Range 0-6 " WC
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved