122085-02
Dwyer Instruments Thermocouples
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

122085-02

Dwyer Instruments Thermocouples
In stock
Item Number
122085-02
MFG Item Number
122085-02
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Thermocouples, Series
Item #
122085-02
56141-1221-180-000-036-04 RTD Din

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 122085-02
Item Number 122085-02
Manufacturer Dwyer Instruments
Family Series Dwyer Instruments Thermocouples
Junction Type Ungrounded
Single/Dual Element Single
Sheath Composition Stainless Steel 316
Insulation Composition Fluoropolymer FEP
Wire Max Temp 392 °F
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved