122087-00
Dwyer Instruments Thermocouples
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

122087-00

Dwyer Instruments Thermocouples
In stock
Item Number
122087-00
MFG Item Number
122087-00
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Thermocouples, Series
Item #
122087-00
56141-1241-060-000-036-04 RTD Din

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 122087-00
Item Number 122087-00
Manufacturer Dwyer Instruments
Family Series Dwyer Instruments Thermocouples
Junction Type RTD
Probe Length 6 "
Probe Diameter 0.25 "
Sheath Composition Stainless Steel
Output Type #6 Spade
Wire Length 4 "
Insulation Composition Fluoropolymer FEP
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved