122088-01
Dwyer Instruments Thermocouples
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

122088-01

Dwyer Instruments Thermocouples
In stock
Item Number
122088-01
MFG Item Number
122088-01
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Thermocouples, Series
Item #
122088-01
86111-1241-120-000-036-04Mi RTD Din

Series Information

Specifications

Specifications
Manufacturer Part Number 122088-01
Item Number 122088-01
Manufacturer Dwyer Instruments
Family Series Dwyer Instruments Thermocouples
Junction Type RTD
Probe Length 12 "
Probe Diameter 0.25 "
Sheath Composition Stainless Steel 304
Wire Length 4 "
Insulation Composition Fiberglass
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved