122095-01
Dwyer Instruments Thermocouples
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

122095-01

Dwyer Instruments Thermocouples
In stock
Item Number
122095-01
MFG Item Number
122095-01
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Thermocouples, Series
Item #
122095-01
5K111-1131-040-000-048-04

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 122095-01
Item Number 122095-01
Manufacturer Dwyer Instruments
Family Series Dwyer Instruments Thermocouples
Calibration Type K
Probe Length 4 "
Probe Diameter 0.19 "
Sheath Composition Stainless Steel
Output Type #6 Spade
Wire Length 4 "
Insulation Composition Fiberglass
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved