122095-02
Dwyer Instruments Thermocouples
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

122095-02

Dwyer Instruments Thermocouples
In stock
Item Number
122095-02
MFG Item Number
122095-02
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Thermocouples, Series
Item #
122095-02
5E111-1131-040-000-048-04

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 122095-02
Item Number 122095-02
Manufacturer Dwyer Instruments
Family Series Dwyer Instruments Thermocouples
Calibration Type E
Sheath Composition Stainless Steel
Insulation Composition Fiberglass
Wire Max Temp 842 °F
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved