122095-17
Dwyer Instruments Thermocouples
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

122095-17

Dwyer Instruments Thermocouples
In stock
Item Number
122095-17
MFG Item Number
122095-17
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Thermocouples, Series
Item #
122095-17
56152-1231-040-000-048-04 RTD Din

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 122095-17
Item Number 122095-17
Manufacturer Dwyer Instruments
Family Series Dwyer Instruments Thermocouples
Junction Type Ungrounded
Single/Dual Element Single
Sheath Composition Stainless Steel 316
Insulation Composition Fluoropolymer FEP
Wire Max Temp 392 °F
Comments Stainless Steel Overbraid on Wire
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved