122095-25
Dwyer Instruments Thermocouples
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

122095-25

Dwyer Instruments Thermocouples
In stock
Item Number
122095-25
MFG Item Number
122095-25
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Thermocouples, Series
Item #
122095-25
56132-1231-040-000-048-04 RTD Din

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 122095-25
Item Number 122095-25
Manufacturer Dwyer Instruments
Family Series Dwyer Instruments Thermocouples
Junction Type RTD
Probe Length 4 "
Probe Diameter 0.19 "
Sheath Composition Stainless Steel
Output Type #6 Spade
Wire Length 4 "
Insulation Composition Fiberglass
Comments Stainless Steel Overbraid on Wire
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved