122095-39
Dwyer Instruments Thermocouples
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

122095-39

Dwyer Instruments Thermocouples
In stock
Item Number
122095-39
MFG Item Number
122095-39
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Thermocouples, Series
Item #
122095-39
5J754-1131-040-000-048-00

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 122095-39
Item Number 122095-39
Manufacturer Dwyer Instruments
Family Series Dwyer Instruments Thermocouples
Calibration Type J
Junction Type Grounded
Single/Dual Element Single
Insulation Composition Fluoropolymer FEP
Wire Max Temp 392 °F
Comments Stainless Steel Overbraid on Wire
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved