122095-70
Dwyer Instruments Thermocouples
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

122095-70

Dwyer Instruments Thermocouples
In stock
Item Number
122095-70
MFG Item Number
122095-70
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Thermocouples, Series
Item #
122095-70
6J603-110-250-000-00 Thermocouple

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 122095-70
Item Number 122095-70
Manufacturer Dwyer Instruments
Family Series Dwyer Instruments Thermocouples
Calibration Type J
Junction Type Grounded
Single/Dual Element Single
Wire Max Temp 900 °F
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved