122095-74
Dwyer Instruments Thermocouples
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

122095-74

Dwyer Instruments Thermocouples
In stock
Item Number
122095-74
MFG Item Number
122095-74
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Thermocouples, Series
Item #
122095-74
6J153-110-000-048-00 Thermocouple

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 122095-74
Item Number 122095-74
Manufacturer Dwyer Instruments
Family Series Dwyer Instruments Thermocouples
Calibration Type J
Junction Type Grounded
Single/Dual Element Single
Wire Max Temp 900 °F
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved