The store will not work correctly when cookies are disabled.
122095-76
Dwyer Instruments Thermocouples
MFG Item Number
122095-76
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
5J633-1131-005-000-036-00
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
122095-76 |
Item Number |
122095-76 |
Manufacturer |
Dwyer Instruments |
Family Series |
Dwyer Instruments Thermocouples |
Calibration Type |
J |
Junction Type |
Grounded |
Single/Dual Element |
Single |
Output Type |
Plug |
Insulation Composition |
Fiberglass |
Comments |
Stainless Steel Overbraid on Wire |
Net Weight |
0 lbs |
Gross Weight |
0 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved