15011
Dwyer Instruments Process Controllers
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

15011

Dwyer Instruments Process Controllers
In stock
Item Number
15011
MFG Item Number
15011
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Process Controllers, Series
Item #
15011
Temperture Controller Thermocouple

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 15011
Item Number 15011
Manufacturer Dwyer Instruments
Family Series Dwyer Instruments Process Controllers
Power Supply 100-240 VAC
Nominal Power Supply 120 VAC, 208 VAC, 240 VAC
Input Type Thermocouple
Output Type Solid State AC
Display Type LED
Case Size 1/16 DIN
Approvals cULus
Net Weight 0.5 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved