15021
Dwyer Instruments Process Controllers, 1500 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

15021

Dwyer Instruments Process Controllers, 1500 Series
In stock
Item Number
15021
MFG Item Number
15021
Series
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Process Controllers, 1500 Series
Item #
15021
Temperature Controller RTD Input

1500 Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 15021
Item Number 15021
Manufacturer Dwyer Instruments
Product Series 1500
Family Series Dwyer Instruments Process Controllers, 1500 Series
Power Supply 100-240 VAC
Nominal Power Supply 120 VAC, 208 VAC, 240 VAC
Input Type RTD
Output Type Solid State AC
Display Type LED
Case Size 1/16 DIN
Approvals cULus
Net Weight 0.5 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved