15022
Dwyer Instruments Process Controllers, 1500 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

15022

Dwyer Instruments Process Controllers, 1500 Series
In stock
Item Number
15022
MFG Item Number
15022
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Process Controllers, 1500 Series
Item #
15022
Temperature Controller RTD Input

1500 Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 15022
Item Number 15022
Manufacturer Dwyer Instruments
Product Series 1500
Family Series Dwyer Instruments Process Controllers, 1500 Series
Power Supply 100-240 VAC
Nominal Power Supply 120 VAC, 208 VAC, 240 VAC
Input Type RTD
Output Type Volts DC
Display Type LED
Case Size 1/16 DIN
Approvals cULus
Net Weight 0.5 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved