1627-10
Dwyer Instruments Pressure Switches
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

1627-10

Dwyer Instruments Pressure Switches
In stock
Item Number
1627-10
MFG Item Number
1627-10
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Pressure Switches, Series
Item #
1627-10
Dual SPDT Pressure Switch Range

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 1627-10
Item Number 1627-10
Manufacturer Dwyer Instruments
Family Series Dwyer Instruments Pressure Switches
Port Connection 1/2 in Conduit
Contact Type SPDT
Process Connection 1/8 NPT Female
Electrical Connection Screw Terminals
Pressure Range psig(Bar) 2 Bar
Gauge Proof Pressure 500 psig
Approvals CE
Net Weight 0.7375 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved