1638-2
Dwyer Instruments Pressure Switches, 1630 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

1638-2

Dwyer Instruments Pressure Switches, 1630 Series
In stock
Item Number
1638-2
MFG Item Number
1638-2
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Pressure Switches, 1630 Series
Item #
1638-2
Pressure Switch Range 1-3In WC SPDT

1630 Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 1638-2
Item Number 1638-2
Manufacturer Dwyer Instruments
Product Series 1630
Family Series Dwyer Instruments Pressure Switches, 1630 Series
Contact Type SPDT
Ambient Temperature -30-110 °F
Process Connection 1/8 NPT Female
Electrical Connection Screw Terminals
Pressure Range psig(Bar) 10-25 Bar
Gauge Proof Pressure 500 psig
Approvals CSA, FM, UL
Net Weight 3.1875 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved