1640-0
Dwyer Instruments Pressure Switches, 1640 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

1640-0

Dwyer Instruments Pressure Switches, 1640 Series
In stock
Item Number
1640-0
MFG Item Number
1640-0
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Pressure Switches, 1640 Series
Item #
1640-0
Null Type Pressure Switch Range

1640 Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 1640-0
Item Number 1640-0
Manufacturer Dwyer Instruments
Product Series 1640
Family Series Dwyer Instruments Pressure Switches, 1640 Series
Port Connection 1/2 in Conduit
Contact Type SPDT
Ambient Temperature -30-110 °F
Process Connection 1/8 NPT Female
Electrical Connection Screw Terminals
Pressure Range psig(Bar) 10-25 Bar
Gauge Proof Pressure 500 psig
Approvals CE
Net Weight 4.8125 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved