16A3015
Dwyer Instruments Process Controllers
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

16A3015

Dwyer Instruments Process Controllers
In stock
Item Number
16A3015
MFG Item Number
16A3015
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Process Controllers, Series
Item #
16A3015
Temperature/Process Controller With

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 16A3015
Item Number 16A3015
Manufacturer Dwyer Instruments
Family Series Dwyer Instruments Process Controllers
Power Supply 100-240 VAC
Nominal Power Supply 120 VAC, 208 VAC, 240 VAC
Input Type DC Current, RTD, Thermocouple, Volts DC
Output Type Current, Solid State AC
Number of Outputs 2
Display Type LED
Approvals CE, cULus
Net Weight 0.5 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved