16A3052
Dwyer Instruments Process Controllers, 16A Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

16A3052

Dwyer Instruments Process Controllers, 16A Series
In stock
Item Number
16A3052
MFG Item Number
16A3052
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Process Controllers, 16A Series
Item #
16A3052
Temperature/Process Controller

16A Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 16A3052
Item Number 16A3052
Manufacturer Dwyer Instruments
Product Series 16A
Family Series Dwyer Instruments Process Controllers, 16A Series
Power Supply 100-240 VAC
Nominal Power Supply 120 VAC, 208 VAC, 240 VAC
Input Type DC Current, RTD, Thermocouple, Volts DC
Number of Outputs 2
Display Type LED
Approvals CE, cULus
Net Weight 0.5 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved