16B-53
Dwyer Instruments Process Controllers, 16B Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

16B-53

Dwyer Instruments Process Controllers, 16B Series
In stock
Item Number
16B-53
MFG Item Number
16B-53
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Process Controllers, 16B Series
Item #
16B-53
Temperature/Process Controller 1/16

16B Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 16B-53
Item Number 16B-53
Manufacturer Dwyer Instruments
Product Series 16B
Family Series Dwyer Instruments Process Controllers, 16B Series
Power Supply 100-240 VAC
Nominal Power Supply 120 VAC, 208 VAC, 240 VAC
Input Type DC Current, RTD, Thermocouple, Volts DC
Output Type Current, Relay
Number of Outputs 2
Display Type LED
Case Size 1/16 DIN
Control Loops On/Off, PID
Approvals CE, cULus
Net Weight 0.315 lbs
Gross Weight 0.395 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved