1823-20
Dwyer Instruments Pressure Switches, 1800 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

1823-20

Dwyer Instruments Pressure Switches, 1800 Series
In stock
Item Number
1823-20
MFG Item Number
1823-20
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Pressure Switches, 1800 Series
Item #
1823-20
UL/FM/CSA SPDT Pressure Switch

1800 Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 1823-20
Item Number 1823-20
Manufacturer Dwyer Instruments
Product Series 1800
Family Series Dwyer Instruments Pressure Switches, 1800 Series
Contact Type SPDT
Ambient Temperature -30-180 °F
Process Connection 1/8 NPT Female
Electrical Connection Screw Terminals
Pressure Range psig(Bar) 10-25 Bar
Gauge Proof Pressure 500 psig
Approvals CE, CSA, FM, UL
Net Weight 1.31 lbs
Gross Weight 1.46 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved