1824-1
Dwyer Instruments Pressure Switches, 1800 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

1824-1

Dwyer Instruments Pressure Switches, 1800 Series
In stock
Item Number
1824-1
MFG Item Number
1824-1
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Pressure Switches, 1800 Series
Item #
1824-1
UL/FM/CSA SPDT Pressure Switch

1800 Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 1824-1
Item Number 1824-1
Manufacturer Dwyer Instruments
Product Series 1800
Family Series Dwyer Instruments Pressure Switches, 1800 Series
Contact Type SPDT
Current Rating 15 A @ 120-480 VAC
Process Connection 1/8 NPT Female
Electrical Connection Screw Terminals
Gauge Proof Pressure 500 psig
Approvals CE, CSA, FM, UL
Comments 0.3-1 W.C
Net Weight 1.3118 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved