1831-2-RA-S
Dwyer Instruments Pressure Switches, 1831 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

1831-2-RA-S

Dwyer Instruments Pressure Switches, 1831 Series
In stock
Item Number
1831-2-RA-S
MFG Item Number
1831-2-RA-S
Series
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Pressure Switches, 1831 Series
Item #
1831-2-RA-S
Manual Reset DPDT Low Diff Press

1831 Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 1831-2-RA-S
Item Number 1831-2-RA-S
Manufacturer Dwyer Instruments
Product Series 1831
Family Series Dwyer Instruments Pressure Switches, 1831 Series
Contact Type DPDT
Ambient Temperature -30-180 °F
Process Connection 1/8 NPT Female
Electrical Connection Screw Terminals
Pressure Range psig(Bar) 10-25 Bar
Gauge Proof Pressure 500 psig
Net Weight 1.125 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved