1910-1
Dwyer Instruments Pressure Switches, 1900 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

1910-1

Dwyer Instruments Pressure Switches, 1900 Series
In stock
Item Number
1910-1
MFG Item Number
1910-1
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Pressure Switches, 1900 Series
Item #
1910-1
UL/FM/CSA SPDT Pressure Switch

1900 Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 1910-1
Item Number 1910-1
Manufacturer Dwyer Instruments
Product Series 1900
Family Series Dwyer Instruments Pressure Switches, 1900 Series
Contact Type SPDT
Ambient Temperature -30-180 °F
Process Connection 1/8 NPT Female
Electrical Connection Screw Terminals
Pressure Range psig(Bar) 10 Bar
Gauge Proof Pressure 500 psig
Approvals CSA, FM, UL
Net Weight 0.79 lbs
Gross Weight 0.87 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved