3MSV-BF450
Dwyer Instruments Valves - Hydraulic & Pneumatic, 3MSV Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

3MSV-BF450

Dwyer Instruments Valves - Hydraulic & Pneumatic, 3MSV Series
In stock
Item Number
3MSV-BF450
MFG Item Number
3MSV-BF450
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Valves - Hydraulic & Pneumatic, 3MSV Series
Item #
3MSV-BF450
Compact 3-Way Ball Valve Brass

3MSV Series Information

The Series 3MSV Compact 3‑Way Ball Valves are the perfect choice for directional control of fluid in instrumentation and process systems. The micro finished ball and PTFE seats ensure quality seal and easy operation. The straight through flow path design allows for minimal pressure drop. The valve body comes in either brass or 316 stainless steel, offering a variety of options.


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 3MSV-BF450
Item Number 3MSV-BF450
Manufacturer Dwyer Instruments
Product Series 3MSV
Family Series Dwyer Instruments Valves - Hydraulic & Pneumatic, 3MSV Series
Body Material Brass
Valve Type Three Way Ball Ends
Connection Type Female NPT
Connection Size (Inch) 1/2 "
O-Ring Material Fluoroelastomer
Seat Material PTFE
RoHS No
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved